Shop All Vanity Parts
Kohler
Shade, Fabric And Trim
Mfr # 1461496-2GL
Zoro # G408445967
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5.984 in
- Overall Width 15.945 in
- Overall Length 15.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1461496-2GL
- Zoro # G408445967
- UPC # 195711064356
- Country of Origin Unknown
- Category Vanity Parts
Dimensions
Overall Height | 5.984 in |
Overall Width | 15.945 in |
Overall Length | 15.945 in |
Description
Shade, Fabric And Trim
- •15.945 in. L x 15.945 in. W x 5.984 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (502-MFC)
- DELTA Diverter 6-Setting 3-Port Trim Venetian Bronze (T11900-RB)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- KOHLER 6369-0, 66" L, 36" W (6369-0)
- KOHLER 27 (1354247)
- KOHLER Mirrored Door Assembly (1202711)
- KOHLER Mirrored Door Assembly (1202708)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- Kohler Vanity Parts