Shop All Vanity Parts
Kohler
Shade, Clear Glass & Trim
Mfr # 1490222-BZL
Zoro # G708446107
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.906 in
- Overall Height 5.866 in
- Overall Width 5.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1490222-BZL
- Zoro # G708446107
- UPC # 195711021120
- Country of Origin Unknown
- Category Vanity Parts
Dimensions
Overall Length | 5.906 in |
Overall Height | 5.866 in |
Overall Width | 5.906 in |
Description
Shade, Clear Glass & Trim
- •5.906 in. L x 5.906 in. W x 5.866 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219651)
- ISPRING 3Stage Under Sink Water Filter System (US31)
- ZORO SELECT PVC Wye, Hub, 6 in x 6 in x 4 in Pipe Size (06137)
- STRAHMAN M-75 Spray Nozzel, 3/4", 150 psi, White (M75W0075SWIVEL)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- KOHLER Mirrored Door Assembly (1202711)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- KOHLER Mirrored Door Assembly (1202708)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- Kohler Vanity Parts