Shop All Vanity Parts
Kohler
Shade Briolette Glass
Mfr # 1461498
Zoro # G908584319
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.724 in
- Overall Height 3.248 in
- Overall Width 14.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1461498
- Zoro # G908584319
- UPC # 195711035677
- Country of Origin Unknown
- Category Vanity Parts
Dimensions
Overall Length | 14.724 in |
Overall Height | 3.248 in |
Overall Width | 14.724 in |
Description
Shade Briolette Glass
- •14.724 in. L x 14.724 in. W x 3.248 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-902HC)
- ZORO SELECT 3/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (462-040X)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1 (P-4420)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- KOHLER 27 (1354247)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- KOHLER Mirrored Door Assembly (1202711)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- ACHLA DESIGNS ACHLA Designs WS-01Z 18 in. Vita Half-Round Wall Shelf (WS-01Z)
- Kohler Vanity Parts