Shop All Set Screws
Kohler
Set Screw, M6-1Mm X 6Mm
Mfr # 1017949
Zoro # G501255432
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1
- Overall Length 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1017949
- Zoro # G501255432
- UPC # 650531202338
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M6-1 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Item | Set Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.512 in L, Zinc Alloy (903816-13)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12348.100.0001)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51558)
- KOHLER Set Screw, 8-32 X 0.250 (1023308)
- KOHLER Set Screw, M6-1Mm X 6Mm (3002768)
- KOHLER Set Screw, 5/16-18 Unc X 0.257 (1415045)
- KOHLER Set Screw, 10-32 X .19 (1265216)
- KOHLER Set Screw (1328363)
- KOHLER Set Screw (1035681)
- PRIME-LINE Socket Set Screw 3/8in-16 X 1/2in Black Oxide Coated Steel 10PK (9184411)
- Kohler Set Screws