Shop All Set Screws
Kohler
Set Screw, M5-0.8Mm X 6Mm
Mfr # 1205068
Zoro # G701256017
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.8
- Overall Length 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1205068
- Zoro # G701256017
- UPC # 885612452795
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M5-0.8 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Item | Set Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1" L, Nylon (WDK6N)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53701)
- ZORO SELECT Woodruff Key, 1/8 x 5/8 in Key Size, 5 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-005)
- ZORO SELECT Beveled Washer, Fits Bolt Size M10 Steel, Zinc Finish, 10 PK (SBW5010000-010P1)
- KOHLER Set Screw, 5/16-18 Unc X 0.257 (1415045)
- KOHLER Set Screw, M6-1Mm X 6Mm (3002768)
- KOHLER Set Screw, 8-32 X 0.250 (1023308)
- KOHLER Set Screw, M6-1Mm X 6Mm (1017949)
- KOHLER Set Screw (1039745)
- KOHLER Set Screw, 10-32 X .19 (1265216)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38446)
- Kohler Set Screws