Shop All Set Screws
Kohler
Set Screw, 6-32 X 0.250
Mfr # 1055627
Zoro # G901256305
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1055627
- Zoro # G901256305
- UPC # 650531456861
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Item | Set Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38405.062.0001)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51509)
- AMERICAN SOCKETS 3/16X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1010PDB)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07040.100.0100)
- KOHLER Set Screw, 5/16-18 Unc X 0.257 (1415045)
- KOHLER Set Screw (1039745)
- KOHLER Set Screw, 10-32 X .19 (1265216)
- KOHLER Set Screw, M6-1Mm X 6Mm (1017949)
- KOHLER Set Screw, 8-32 X 0.250 (1023308)
- KOHLER Set Screw, M6-1Mm X 6Mm (3002768)
- MIDWEST FASTENER 5/16"-18 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71568)
- Kohler Set Screws