Shop All Set Screws
Kohler
Set Screw, .25-28 X .26, Socket Cap
Mfr # 85516
Zoro # G801255668
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Overall Length 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 85516
- Zoro # G801255668
- UPC # 87206594045
- Country of Origin Unknown
- Category Set Screws
Dimensions
Overall Length | 0.26 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Item | Set Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07306)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Stainless Steel, 316, Plain Finish (44171)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2-1/4 in Shaft Dia (SH-225-SS)
- KOHLER Set Screw, 10-32 X .19 (1265216)
- KOHLER Set Screw (1035681)
- KOHLER Set Screw (1328363)
- KOHLER Set Screw, 5/16-18 Unc X 0.257 (1415045)
- KOHLER Set Screw (1039745)
- KOHLER Set Screw, M6-1Mm X 6Mm (3002768)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U07840.043.0075)
- Kohler Set Screws