Shop All Set Screws
Kohler
Set Screw, 10-32 X .19
Mfr # 1218174
Zoro # G201256371
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Overall Length 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1218174
- Zoro # G201256371
- UPC # 885612277398
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 0.19 in |
Details
System of Measurement | Inch |
Item | Set Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-20 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 50 pk. (354125G)
- TITAN FASTENERS M8 x 1.25 x 25mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC08025)
- ZORO SELECT Wing Nut, 3/8"-16, Malleable Iron, Plain, 0.813 in Ht, 1.62 in Max Wing Span, 10 PK (0-EF-700ES7-)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- KOHLER Set Screw, M6-1Mm X 6Mm (3002768)
- KOHLER Set Screw, M6-1Mm X 6Mm (1017949)
- KOHLER Set Screw (1039745)
- KOHLER Set Screw (1328363)
- KOHLER Set Screw, 8-32 X 0.250 (1023308)
- KOHLER Set Screw, 10-32 X .19 (1265216)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 8mm, PK100 (M07820.060.0008)
- Kohler Set Screws