Shop All Set Screws
Kohler
Set Screw 10-24 X .375 Hex
Mfr # 36272
Zoro # G701254884
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 36272
- Zoro # G701254884
- UPC # 40688333793
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Item | Set Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Plain Stainless Steel (U17567.050.0500)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03817)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Zinc Yellow, 3.20 mm Ht, 100 PK (M01320.040.0001)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Stainless Steel 50 PK (54551)
- KOHLER Set Screw, 5/16-18 Unc X 0.257 (1415045)
- KOHLER Set Screw (1035681)
- KOHLER Set Screw, M6-1Mm X 6Mm (1017949)
- KOHLER Set Screw, 10-32 X .19 (1265216)
- KOHLER Set Screw, M6-1Mm X 6Mm (3002768)
- KOHLER Set Screw (1039745)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 20mm, PK50 (M07860.100.0020)
- Kohler Set Screws