Shop All Bathroom Sinks
Kohler
Serif Self-Rimming Lavatory With 8" C
Mfr # 2075-8-0
Zoro # G8709764
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 22-1/8 in
- Overall Width 16-1/4 in
- Overall Height 8-1/4 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2075-8-0
- Zoro # G8709764
- UPC # 087206793646
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 22-1/8 in |
Overall Width | 16-1/4 in |
Overall Height | 8-1/4 in |
Details
Item | Serif Self-Rimming Lavatory With 8" C |
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Serif Self-Rimming Lavatory With 8 In. C
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818)
- DANCO Silicone Grease .5Oz (9D00088693)
- ZORO SELECT 1-1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX3)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-PB)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-4-0)
- KOHLER Archer Under-Mount Bathroom Sink (2355-7)
- KOHLER Archer Self-Rimming Lavatory With 8 (2356-8-0)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS1R-0)
- KOHLER Caxton 15" X 12" Under-Mount Bathroom (2209-96)
- KOHLER Brenham Shroud/Lavatory, 8 Cc (1999-8-0)
- Kohler Bathroom Sinks