Shop All Bathroom Vanities with Tops
Kohler
Seer Vanity 24
Mfr # 33551-ASB-0
Zoro # G608473869
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.0625 in
- Width 24.125 in
- Height 35.8125 in
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33551-ASB-0
- Zoro # G608473869
- UPC # 885612951328
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.0625 in |
Width | 24.125 in |
Height | 35.8125 in |
Details
Material | MDF |
Finish | White |
Description
Inspired By Midcentury Modern Design, The Seer Bathroom Cabinet Collection Is Adorned With Elegant Lines, Subtle Textures, And Minimalist Simplicity, Bridging The Gap Between Commonplace And Niche. Raised-Center Door And Drawer Panels Add Visual Interest, Along With Sharply Squared Hardware Pulls Featuring Subtle Details. Vanity Set Includes Cabinet, Quartz Countertop, Sink, Finish-Matched Legs, And Vibrant Brushed Nickel Hardware. Contrasting Stained-Wood Legs And Additional Hardware Finishes Are Also Available.
- •Set includes cabinet, precut quartz vanity top, sink, legs, and cabinet hardware
- •One full-extension 12-3/4" (325 mm) drawer with soft-close side-mount slides
- •Three-way adjustable slow-close door hinges for easy cabinet access
- •18" (457 mm) cabinet interior provides ample storage space
- •Finish-matched cabinet interior offers generous clearance for plumbing
- •Finish-matched cabinet interior offers generous clearance for plumbing
- •Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers
- •Coordinates with K-33558 upgraded hardware finishes, K-25814 quartz backsplash, K-25819 quartz side splash and K-32813-SH1 upgraded legs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male x Female Reducing Connector, 3/4" Male x 1/2" FPT (MFC06-04)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 8 in Pipe Size (06131)
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHG26ATE25)
- KOHLER Southerk Vanity 48 Inches (33546-ASB-0)
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak (35021-SWK)
- KOHLER Tresham 24" Vanity (2604-F69)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- KOHLER Tresham 24" Vanity (2604-1WT)
- ELEGANT DECOR 32 Inch Single Bathroom Vanity In Blue (VF18832BL)
- Kohler Bathroom Vanities with Tops