Shop All Washroom Accessories
Kohler
Seer Linen Tower 24
Mfr # 33556-ASB-1WT
Zoro # G808589353
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18 in
- Height 69.8125 in
- Width (In.) 24 in
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33556-ASB-1WT
- Zoro # G808589353
- UPC # 885612950789
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Length (In.) | 18 in |
Height | 69.8125 in |
Width (In.) | 24 in |
Details
Finish | Mohair Grey |
Material | MDF |
Description
Inspired by midcentury modern design, the Seer bathroom cabinet collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. Linen tower, finish-matched legs, and Vibrant Brushed Nickel hardware are included. Contrasting stained-wood legs and additional hardware finishes are also available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Double Check Valve Assembly, Size 1 In. (4ALF105A2F)
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 4 in Pipe Size (1WJN8)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/4In (1022-0012)
- ZURN Repair Kit, 1/4 In., PK4 (RK14-860XL)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-CP)
- KOHLER Elate Verticle Tissue Holder (27293-CP)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-SN)
- KOHLER Medium Shower Basket (1896-AF)
- KOHLER Wire Rack 15 (3136-ST)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-CP)
- THRIFCO PLUMBING Glide Roller Shower Curtain Rings Hooks, ZINC PLATED (4403231)
- Kohler Washroom Accessories