Shop All Pump Parts
Kohler
Seat Asm, #1481855
Mfr # 1481855
Zoro # G608454943
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18.031 in
- Length 22.755 in
- Height 8.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1481855
- Zoro # G608454943
- UPC # 195711069610
- Country of Origin Unknown
- Category Pump Parts
Dimensions
Width | 18.031 in |
Length | 22.755 in |
Height | 8.07 in |
Details
Item | Seat |
Description
Seat Asm
- •22.755 in. L x 18.031 in. W x 8.07 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Flexible Impeller Standard, Neoprene (14346-0005)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/2 in. (FLANGE LF BRZ 1.5" NPT FS2+HWKIT)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR310VN)
- SIMMONS 15 in. Pitcher Pump for 1-1/4 in. Drop Pipe Size (1160)
- KOHLER Pump Assy Side Discharge (1017279)
- KOHLER Pump, 120V, Usa (1420895)
- PACER Rebuild Kit for SE2PL Pump End, EPDM Elastomers (P-58-702EP-P)
- BLUE WAVE Blue Wave NE6170 22" SandMan Sand Filter with 1.5 HP Pump (NE6170)
- ARO Assembly Kit (637119-33-C)
- ARO Sleeve, Valve, 94552 (94552)
- CANTERBURY ENTERPRISES LLC Blue Flame DK.0202 Flange and Key Kit - Polish Brass (DK.0202)
- Kohler Pump Parts