Shop All Toilet and Urinal Accessories
Kohler
Seat Asm, #1468253-96
Mfr # 1468253-96
Zoro # G508597283
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.488 in
- Height 3.937 in
- Width 20.669 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1468253-96
- Zoro # G508597283
- UPC # 195711057891
- Country of Origin Unknown
- Category Toilet and Urinal Accessories
Dimensions
Length | 19.488 in |
Height | 3.937 in |
Width | 20.669 in |
Details
Item | Seat |
Description
Seat Asm
- •19.488 in. L x 20.669 in. W x 3.937 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Towel Ring (72571-TT)
- ZORO SELECT 1" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-137)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BL)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 5m, PK20 (255045-75)
- KOHLER Urinal Outlet Assy (18766)
- KOHLER Cimarron Skirted Trapway Comfort Heig (5309-0)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-CP)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-PB)
- KOHLER Waterless Urinal Maintenance Balls (4929-NA)
- KOHLER 33 (1233235-0)
- OATEY 1-1/4 in. x 3/4 in. Urinal Spud (4031)
- Kohler Toilet and Urinal Accessories