Shop All Pump Parts
Kohler
Seat Asm, #1468253-0
Mfr # 1468253-0
Zoro # G508449254
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20.669 in
- Length 19.488 in
- Height 3.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1468253-0
- Zoro # G508449254
- UPC # 195711057884
- Country of Origin Unknown
- Category Pump Parts
Dimensions
Width | 20.669 in |
Length | 19.488 in |
Height | 3.937 in |
Details
Item | Seat |
Description
Seat Asm
- •19.488 in. L x 20.669 in. W x 3.937 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump Repair Kit (637309-AA)
- BRADY Control Air Volume Av-30 (AV30IND)
- FLUID-O-TECH Shaft Saver Kit, Glss Encpsltd Nylon (92-01-04-DK)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/230V (2ZXN6)
- KOHLER Pump, 120V, Usa (1420895)
- KOHLER Pump Assy Side Discharge (1017279)
- DIVERSIFIED ETN Series Solid-State Flasher (ETN-120A-FT75)
- ARO Ctrl Hndl Preset Dig, 635360-2 (635360-2)
- DAYTON Pump Repair Kit, For 2ZWT2A, 2ZWT3A (21TG56)
- HARTELL Impeller Shaft Seal For Sc-1A Series (900958)
- DAYTON Mechanical Seal, Seat Assembly (PPO82N001G)
- Kohler Pump Parts