Shop All Pump Parts
Kohler
Seat Asm, #1468159-96
Mfr # 1468159-96
Zoro # G308449058
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17.913 in
- Height 2.755 in
- Width 16.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1468159-96
- Zoro # G308449058
- UPC # 195711071385
- Country of Origin Unknown
- Category Pump Parts
Dimensions
Length | 17.913 in |
Height | 2.755 in |
Width | 16.141 in |
Details
Item | Seat |
Description
Seat Asm
- •17.913 in. L x 16.141 in. W x 2.755 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC (M4168-3)
- STENNER PCM10 Pump Control Module 1 - 10 Sec (PCM10)
- FILL-RITE Suction Pipe and Tank Adapter Kit (KIT812NP)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (1BF21012)
- KOHLER Pump Assy Side Discharge (1017279)
- KOHLER Pump, 120V, Usa (1420895)
- ARO Repair Kit, Nitrile, For 6CCN5 (637375-GG)
- BELL & GOSSETT Seal Bearing Assembly (189134LF)
- ZORO SELECT Flanges (FLS63RFBL600)
- GAST Repair Kit 08/1023 Q-Unit Sp K479 (K479)
- ZORO SELECT Seal Kit, Buna, For 11G237 (24D050)
- Kohler Pump Parts