Shop All Toilet Paper Dispensers & Holders
Kohler
Sculpted Toilet Tissue Holder
Mfr # 11374-BN
Zoro # G8671370
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.74 in
- Dispenser Height 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11374-BN
- Zoro # G8671370
- UPC # 650531163585
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.74 in |
Dispenser Height | 4.56 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Sculpted Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- PROTEAM Twist Cap, MegaVac, Black (100320)
- PIG Sorbents, 39 gal, 3 ft x 300 ft, Universal, Black, Polypropylene (MAT218)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (75239)
- KOHLER Kumin Toilet Paper Holder (24546-CP)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BL)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- ALFI BRAND ALFI brand ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover (ABTPC77-BLA)
- Kohler Toilet Paper Dispensers & Holders