Shop All Thumb Screws
Kohler
Screw, Thumb, .250 - 20 X .50
Mfr # 57422
Zoro # G701246186
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 57422
- Zoro # G701246186
- UPC # 40688900469
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Thumb Screw |
System of Measurement | Inch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 8 PK (78641)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 100 PK (M38080.100.0001)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-575)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Carbon Steel, 5mm Head Ht (362406008)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 2 in Lg, 25 PK (1-GHR-07-17-)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 1/2 in Lg (FC7135-A)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 1/2 in Lg (TSFI-100150P0-025P)
- MORTON Thumb Screw, M8 Thread Size, 303 Stainless Steel, 6mm Head Ht (363008016SS)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 18-8 Stainless Steel, 0.086 in Head Ht, 3/8 in Lg, 100 PK (DSS-0406-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064)
- Kohler Thumb Screws