Shop All Toilets
Kohler
Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet
Mfr # 30810-96
Zoro # G610471341
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Width 17.63 in
- Standards ADA Compliant; WaterSense Listed
- Depth 28.5 in
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.63 in |
Depth | 28.5 in |
Length (In.) | 27.75 in |
Details
Color | Biscuit |
Standards | ADA Compliant; WaterSense Listed |
Finish | Biscuit |
ADA Compliant | Yes |
Description
The one-piece design of this Santa Rosa toilet adds a contemporary look to your powder room. Perfect for smaller bathrooms and powder rooms where space is at a premium, the compact elongated shape takes up the same space as a round-bowl toilet, yet its elongated shape adds added comfort. Its 1.28-gallon high-efficiency flush provides water savings of up to 16,500 gallons per year versus an old 3.5-gallon toilet, without sacrificing performance. Revolution 360 flushing technology keeps the bowl clean longer, and the chair-height compact elongated bowl makes it comfortable to use. A Quiet-Close seat is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P820)
- DELTA Universal Showering Components Adjustable Wall Mount for Hand Shower (U4010-CZ-PK)
- MILWAUKEE TOOL M18 1" Black Iron Press Jaw (49-16-2652B)
- LARSEN SUPPLY CO 1-1/4X12 Lav Extension (03-4345)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-7)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-0)
- KOHLER Kelston R360 Ch 2Pc 128 Eb Tlt (32810-0)
- KOHLER Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount Mount, Elongated, White (K-4304-0)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- KOHLER Adair Comfort Height One-Piece Elo, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated (3946-96)
- ZURN Flush Valve Toilet, 1.28 gpf, Flushometer Single Flush, Wall Hung Mount, Elongated, White (Z5615.258.00.00.00)
- Kohler Toilets