Shop All Toilets
Kohler
Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet
Mfr # 30810-7
Zoro # G410471343
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 17.63 in
- Standards ADA Compliant; WaterSense Listed
- Depth 28.5 in
- Length (In.) 27.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17.63 in |
Depth | 28.5 in |
Length (In.) | 27.75 in |
Details
Color | Black |
Standards | ADA Compliant; WaterSense Listed |
Finish | Black Black |
ADA Compliant | Yes |
Description
The one-piece design of this Santa Rosa toilet adds a contemporary look to your powder room. Perfect for smaller bathrooms and powder rooms where space is at a premium, the compact elongated shape takes up the same space as a round-bowl toilet, yet its elongated shape adds added comfort. Its 1.28-gallon high-efficiency flush provides water savings of up to 16,500 gallons per year versus an old 3.5-gallon toilet, without sacrificing performance. Revolution 360 flushing technology keeps the bowl clean longer, and the chair-height compact elongated bowl makes it comfortable to use. A Quiet-Close seat is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3 in Pipe Size (8215A040CSA)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4" CPVC/EPDM, Full Port, S/T (TBH2125ASTE0000)
- NEOPERL 1.2 gpm Faucet Inserts, Acetal, Plastic (1453505)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-96)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-96)
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (3999-TR-0)
- KOHLER Reach Skirted D.F. 1-Pc Toilet (3983-S-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 14 Rough-In (3949-7)
- Kohler Toilets