Shop All Toilets
Kohler
Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet
Mfr # 30810-0
Zoro # G710471364
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 17.63 in
- Standards ADA Compliant; WaterSense Listed
- Depth 28.5 in
- Length (In.) 27.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.63 in |
Depth | 28.5 in |
Length (In.) | 27.75 in |
Details
Color | White |
Standards | ADA Compliant; WaterSense Listed |
Finish | White |
ADA Compliant | Yes |
Description
The one-piece design of this Santa Rosa toilet adds a contemporary look to your powder room. Perfect for smaller bathrooms and powder rooms where space is at a premium, the compact elongated shape takes up the same space as a round-bowl toilet, yet its elongated shape adds added comfort. Its 1.28-gallon high-efficiency flush provides water savings of up to 16,500 gallons per year versus an old 3.5-gallon toilet, without sacrificing performance. Revolution 360 flushing technology keeps the bowl clean longer, and the chair-height compact elongated bowl makes it comfortable to use. A Quiet-Close seat is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Legris Nylon/Brass Push-In, 1/4" Male 1/8, 1/4" Tube Size (31755611)
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- ALFI BRAND 16 x 16 Brushed SS Square Sgl Shelf Bath Shower Niche (ABN1616-BSS)
- SLOAN EBV-1022-A Optima Plus Urinal Flex Tube Diaphragm Kit (3325000)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-96)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-7)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (5296-RA-0)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt, Rh (31620-RA-0)
- KOHLER Kingston Two-Piece Elongated 1.28 Gpf Toilet (25087-0)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-0)
- AMERICAN STANDARD Afwall-1.1 Gpf Manual Fv Systm, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2859.111.020)
- Kohler Toilets