Shop All Toilets
Kohler
Santa Rosa R360 Ch 1-Pc Eb 1.28 Ra, Tlt
Mfr # 30810-RA-0
Zoro # G310471351
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 17.63 in
- Standards ADA Compliant; WaterSense Listed
- Depth 28.5 in
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.63 in |
Depth | 28.5 in |
Length (In.) | 27.75 in |
Details
Color | White |
Standards | ADA Compliant; WaterSense Listed |
ADA Compliant | Yes |
Finish | White |
Description
The one-piece design of this Santa Rosa toilet adds a contemporary look to your powder room. Perfect for smaller bathrooms and powder rooms where space is at a premium, the compact elongated shape takes up the same space as a round-bowl toilet, yet its elongated shape adds added comfort. Its 1.28-gallon high-efficiency flush provides water savings of up to 16,500 gallons per year versus an old 3.5-gallon toilet, without sacrificing performance. Revolution 360 flushing technology keeps the bowl clean longer, and the chair-height compact elongated bowl makes it comfortable to use. Right-hand trip lever. A Quiet-Close seat is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (5P870)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- GENOVA LASCO 836020BC Pipe Adapter, 2 in, Slip x MIP, PVC, SCH 80 Schedule (836020-BC)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ER-0)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- KOHLER Intelligent Compact Elongated 1.28 GPF Chair Height Toilet (5401-PA-0)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, White (25077-0)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-0)
- BESTCARE Tank Toilet, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (WH2142-ADA-T-3-EGE10_10)
- Kohler Toilets