Shop All Toilets
Kohler
San Tropez Bidet, Plumbed For Vertica
Mfr # 4854-96
Zoro # G8847962
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Length 24.38 in
- Basin Height 15-1/2 in
- Width 15-1/2 in
- Height 15-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 24.38 in |
Basin Height | 15-1/2 in |
Width | 15-1/2 in |
Height | 15-1/2 in |
Depth | 24.38 in |
Details
Material | Vitreous China |
Item | San Tropez Bidet, Plumbed For Vertica |
Connection | 1-3/4" Drain |
Standards | WaterSense Certified |
Mounting Style | Free Standing |
Color | Biscuit |
Features | Concealed Trapway |
Description
San Tropez Bidet, Plumbed For Vertica
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN 14-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414127)
- LIQUID FIRE 1 Gal. Drain Opener (LFG4)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Elbow (XPRE34)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-0)
- KOHLER San Souci Comfort Height One-Piece (5172-58)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (6999-96)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-7)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3816-0)
- KOHLER Reach Ch 1Pc 1.28 Eb Tlt, Rh (78080-RA-0)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-96)
- Kohler Toilets