Shop All Toilets
Kohler
San Tropez Bidet, Plumbed For Vertica
Mfr # 4854-0
Zoro # G8790535
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous china
- Color White
- Depth 24.38 in
- Basin Height 15-1/2 in
- Height 15-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 24.38 in |
Basin Height | 15-1/2 in |
Height | 15-1/2 in |
Length | 24.38 in |
Width | 15-1/2 in |
Details
Material | Vitreous china |
Color | White |
Mounting Style | Free Standing |
Connection | 1-3/4" Drain |
Item | CONCEALED WTR CLST 11L 'E' 'YB' |
Standards | WaterSense Certified |
Features | Concealed Trapway |
Description
San Tropez Bidet, Plumbed For Vertica
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater (RE199eP)
- ZORO SELECT Tubing, 7/64" IDx5/32" OD, 100 Ft, Black (N532-ABLK)
- KISSLER Single-Lever Cartridge, For Valley (46-1964)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009204)
- KOHLER Betello Con Clean Ch Eb 128 2-Pc Tlt (20198-7)
- KOHLER Highline 1.28 10 Ri Eb Toilet W/Insul (3889-U-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (5310-RA-0)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ER-0)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet (5481-0)
- KOHLER Barrington Pressure Lite, Comfort (3578-T-0)
- CATO Toilet, Round Bowl, 128 gpf Flush, White (J0052011120)
- Kohler Toilets