Shop All Toilets
Kohler
San Souci One-Piece Round-Front 1.28
Mfr # 4007-96
Zoro # G8839879
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Round
- Material Vitreous China
- Color/Finish Biscuit
- Overall Length (In.) 25-5/8 in
- Overall Height (In.) 24-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length (In.) | 25-5/8 in |
Overall Height (In.) | 24-1/4 in |
Overall Width (In.) | 16-3/4 in |
Details
Item | Happy D.2 Two-Piece Toilet w/2174510000 & 0934200001 White |
Bowl Shape | Round |
Material | Vitreous China |
Color/Finish | Biscuit |
Description
San Souci One-Piece Round-Front 1.28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1" x 1/4" FNPT Galvanized Reducing Tee (0311040406)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 3/4" Adapter x 3/4" Hose Shank (BULK-CGF-310)
- THRIFCO PLUMBING 1-1/2 Inch x 1-1/2 Inch x 1-1/4 Inch Galvanized Steel Reducer T (5217084)
- ZORO SELECT 2-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ18)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- KOHLER Highline Pressure Toilet-Eb (3493-SS-0)
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2007-0)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Insulated Tank, 1.28 gpf, White (5481-U-0)
- KOHLER San Souci Comfort Height One-Piece (5172-96)
- KOHLER Dexter Elongated Urinal With Top Spu (5016-ET-7)
- INNOCI-USA Contour 1-piece 0.8/1.28 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included (81273i)
- Kohler Toilets