Shop All Toilets
Kohler
San Souci One-Piece Round-Front 1.28
Mfr # 4007-95
Zoro # G8836945
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Round
- Material Vitreous China
- Overall Length (In.) 25-5/8 in
- Color/Finish Grey
- Overall Height (In.) 24-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length (In.) | 25-5/8 in |
Overall Height (In.) | 24-1/4 in |
Overall Width (In.) | 16-3/4 in |
Details
Item | One-Piece Toilet Durastyle w/Mechan.,Siphon Jet, Elong.,Het Wh |
Bowl Shape | Round |
Material | Vitreous China |
Color/Finish | Grey |
Description
San Souci One-Piece Round-Front 1.28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017470)
- LENOX Tubing Cutter, Copper, Manual (14832TS1)
- THRIFCO PLUMBING 3/4 x 1/4 Galvanized Reducer (9218034)
- AMERICAN STANDARD Escutcheon Cap Cover For Ultramix (010540-0020A)
- KOHLER Memoirs Classic Comfort Height Ski (6424-96)
- KOHLER Toilet, Wall Mounted Mount, Elongated, White (5402-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-RA-96)
- KOHLER Wellworth Two-Piece Round-Front 1.6 Gpf Toilet (3977-7)
- KOHLER Toilet Wm 22", Darling New, Rimless, Washdown, Durafix, Usa Wh, Gravity Flush, Floor Mounted Mount (5172-95)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated (77795-0RG)
- TOTO Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Sedona Beige (MS964214CEFG#12)
- Kohler Toilets