Shop All Toilets
Kohler
San Souci One-Piece Round-Front 1.28
Mfr # 4007-7
Zoro # G8839860
product price: $1,040.02
/ea
Free Shipping & Returns
$1,040.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Round
- Material Vitreous China
- Overall Width (In.) 16-3/4 in
- Overall Height (In.) 24-1/4 in
- Color/Finish Black Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width (In.) | 16-3/4 in |
Overall Height (In.) | 24-1/4 in |
Overall Length (In.) | 25-5/8 in |
Details
Item | Happy D.2 Two-Piece Toilet w/2174010000 & 0934200001 White |
Bowl Shape | Round |
Material | Vitreous China |
Color/Finish | Black Black |
Description
San Souci One-Piece Round-Front 1.28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Pantry Sink Faucet, Chrome plated (350-GN8AE3-317XKAB)
- APACHE Full Port Bolted Poly Ball Valve, 2" (49030010)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (GRA604161)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 4 in Pipe Size (1WKD6)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-7)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3493-T-0)
- KOHLER Starck 3 Two-Piece Toilet with 2125510000 and 0920400004 White, 1 gpf, Biscuit (3531-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, White (31641-0)
- KOHLER Betello Con Clean Ch Eb 128 2-Pc Tlt (20198-7)
- KOHLER Persuade Curv 2-Piece Toilet, Eb (75790-7)
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- Kohler Toilets