Shop All Toilets
Kohler
San Souci Ch 1-Pc Eb, 1.28 Toilet
Mfr # 5172-H15
Zoro # G910471362
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Vitreous China
- Width 16.44 in
- Standards ADA Compliant; WaterSense Listed
- Depth 25.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16.44 in |
Depth | 25.31 in |
Length (In.) | 27.5 in |
Details
Color | Green |
Material | Vitreous China |
Standards | ADA Compliant; WaterSense Listed |
ADA Compliant | Yes |
Finish | 150th Spring Green |
Description
The San Souci one-piece toilet offers a sleek, contemporary design with a convenient chair-like height and elongated bowl for comfortable use. This toilet features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- WOODFORD MANUFACTURING Enclosed Wall Faucet, 3-3/4 In. (B24-1/2)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 10)
- DEVILBISS AUTOMOTIVE REFINISHING SPK-101-K AIR VALVE SERVICE KIT (DV802524)
- KOHLER Cimarron Class Five Het Toilet, Eb (5310-96)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-0)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated (77795-0RG)
- KOHLER Wellworth Two-Piece Round-Front 1.6 Gpf Toilet (3977-7)
- KOHLER Cimarron 1.6 Gpf Tank (4167-0)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-0)
- KOHLER Memoirs Comfort Height Round Front (4387-7)
- Kohler Toilets