Shop All Toilets
Kohler
San RaphaelCh 1 Pc Eb 1.0 Gpf Press Tlt
Mfr # 3597-58
Zoro # G901196571
product price: $1,706.99
/ea
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vitreous China
- Overall Length (In.) 30 in
- Color/Finish Thunder Grey
- Overall Height (In.) 21-1/2 in
- Overall Width (In.) 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 30 in |
Overall Height (In.) | 21-1/2 in |
Overall Width (In.) | 19-1/2 in |
Details
Material | Vitreous China |
Color/Finish | Thunder Grey |
Description
This San Raphael toilet brings the elegant contemporary style of a low-profile, one-piece toilet to your bathroom or powder room. Designed with pressure vessel technology, this toilet delivers commercial-grade flushing. Its 1.0-gallon flush setting reduces your water use by more than 30 percent over 1.6-gallon toilets, adding up to water savings of more than 5,000 gallons per toilet, per year. Its sitting height and ergonomic, elongated bowl ensure extra comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1A1M2U1-50)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Female Copper Sweat Adapter (APXFSA11)
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 2-3/4" O.D., 8 in H (AP43111)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Dune (3940-NY)
- KOHLER Intelligent Compact Elongated 1.28 GPF Chair Height Toilet (5401-PA-0)
- KOHLER Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-4398-SS-0)
- KOHLER Highline 1.28 10 Ri Eb Toilet W/Insul (3889-U-7)
- KOHLER Cimarron Class Five Het Toilet, Eb (5310-96)
- KOHLER 2Pc Elongtd 1.0 GPF Toilet W/ Pressure Lite(R) & Left-Hand Trip Lever (3652-0)
- TOTO TOTO® CST454CEFG-01 Drake® II 2 Piece Elongated Toilet W/CEFIONTECT#174:, Cotton (CST454CEFG-01)
- Kohler Toilets