Shop All Shower & Bathtub Parts
Kohler
Salient Receptor With Left-Hand Drain
Mfr # 9053-7
Zoro # G8676322
product price: $1,307.10
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,307.10
Free 30-Day Returns
Key Features
- Finish Black
- Height (In.) 3 in
- Material Cast Iron
- Width (In.) 30 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9053-7
- Zoro # G8676322
- UPC # 650531600714
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 3 in |
Width (In.) | 30 in |
Length | 60 in |
Details
Item | 9053-7 |
Finish | Black |
Material | Cast Iron |
Description
9053-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Low Lead Brass, PEX, 1" Tube (QQT555GX)
- JONES STEPHENS 1/2 Oz Silicone Stem & Valve Grease (J40196)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16583)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-2MB)
- KOHLER Wall-Mount Rainhead Arm With 3-Way Diver (76332-2BZ)
- KOHLER Trip Lever Service Kit-Right (87114-CP)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-SN)
- KOHLER 30" Slidebar, Matte Black (8524-BL)
- KOHLER Exhale Supply Elbow+Bracket+Vol Ctrl (98355-BN)
- KOHLER Pinstripe Showerarm And Flange (13136-CP)
- Kohler Shower & Bathtub Parts