Shop All Shower & Bathtub Parts
Kohler
Salient Receptor With Left-Hand Drain
Mfr # 9053-0
Zoro # G8676313
product price: $1,129.72
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,129.72
Free 30-Day Returns
Key Features
- Finish White
- Length 60 in
- Material Cast Iron
- Height (In.) 3 in
- Width (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9053-0
- Zoro # G8676313
- UPC # 650531600530
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 60 in |
Height (In.) | 3 in |
Width (In.) | 30 in |
Details
Item | 9053-0 |
Finish | White |
Material | Cast Iron |
Description
9053-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commercial Handle Kit (52110)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- ZORO SELECT 1" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF10)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- KOHLER Escutcheon Assembly, Shower Trim (1425475-BN)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-BN)
- KOHLER Mastershower 72" Metal Shower Hose (8593-BN)
- KOHLER Loure Wall-Mount Supply Elbow With Check Valve (22175-BN)
- KOHLER Revel(R) Sliding Bath Door, 55-1/2"H X 56-5/8 - 59-5/8"W, With 1/4" Thick Crystal Clear Glass (707000-L-BNK)
- KOHLER Center Guide, 1/4 (Warm Grey) (1241031-03)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 48 D Shower Base (3.83117/B/SC-M1/C/ST)
- Kohler Shower & Bathtub Parts