Shop All Bath Tubs
Kohler
Rêve(R) 67" X 32" Drop-In Bath, 67" L, 32" W
Mfr # 817-0
Zoro # G9699600
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,058.50
Free 30-Day Returns
Key Features
- Length 67"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 67" |
Width | 32" |
Details
Item | Rêve(R) 67" X 32" Drop-In Bath |
Description
Rêve(R) 67 In. X 32 In. Drop-In Bath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-COAT BrassCraft ProCoat 1/2 in. 1/2 in. D Stainless Steel Connector 48 in. L (CSSD54-48)
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U5604)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- CASH ACME Safety Relief Valve, 3/4 In, 30 psi, Brass (F-30)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- KOHLER 60 in L, 30 in W, Grey, Acrylic (1956-LA-95)
- KOHLER 855-0, 66" L, 36" W, Cast Iron (855-0)
- KOHLER 1357-0, 60" L, 32" W (1357-0)
- KOHLER 1242-LA-0, 60" L, 36" W, Acrylic (1242-LA-0)
- KOHLER 65-1/2 in L, 35-1/2 in W, White, Acrylic (6368-0)
- KOHLER Air Tub, 66 in L, 36 in W, White, Cast Iron (856-GHCP-0)
- Kohler Bath Tubs