Shop All Toilet Seats
Kohler
RUTLEDGE READYLATCH QC ROUND T. SEAT
Mfr # 78052-RL-0
Zoro # G306503240
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 14.19
- Seat Height 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 78052-RL-0
- Zoro # G306503240
- UPC # 885612000378
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14.19 |
Seat Height | 2.25 |
Details
Color | White |
Material | Plastic |
Item | Toilets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER COPPER TUBING (50CT-6-32)
- ANVIL Swivel Loop Hanger, Adj, Tube 1/2-1 1/4 In (0500406889)
- ELKAY Pursuit Utility Faucet, Flexible Spout, Lever, Lustrous Steel (LK2500LS)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 10)
- KOHLER CACHET READYLATCH QC ROUND TOILET SEAT (4639-RL-96)
- KOHLER Highline Comfort Height Elongated (4199-0)
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- KOHLER Puretide Manual Cleansing Toilet Seat (76923-0)
- KOHLER Ridgewood Round-Front Toilet Seat (4695-0)
- KOHLER Purefresh Elongated Toilet Seat (5588-0)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-45 Premium Molded Round Wood Toilet Seat; Regency Blue (1F1R5-45)
- Kohler Toilet Seats