Shop All Toilet Seats
Kohler
Rutledge Nightlight Rl Qc Round T. Seat
Mfr # 78059-RL-0
Zoro # G808589964
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 14.1875 in
- Seat Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78059-RL-0
- Zoro # G808589964
- UPC # 195711000453
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14.1875 in |
Seat Height | 2.25 in |
Details
Color | White |
Material | Plastic |
Description
With KOHLER Nightlight technology, you can safely locate your toilet in the dark without turning on the light. This Rutledge Nightlight toilet seat offers a choice of three brightness levels so you can adjust the nightlight as you please. An LED guide light on a 10-hour cycle helps you see your toilet in the dark, and LED lighting illuminates the bowl when the lid is lifted. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Quiet-Close technology prevents the seat from slamming, and a ReadyLatch hinge makes seat removal easy for cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-246)
- ANVIL 2" x 1-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310020409)
- INTERSTATE PNEUMATICS Brass 50 PK (FA212-50K)
- LEGEND VALVE 1" PLASTIC PEX TEE (461-155)
- KOHLER Lustra Elongated Toilet Seat, With Cover, Plastic; Sturdy plastic, Black (4650-7)
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-96)
- KOHLER Lustra With Quick-Release Hinges (4662-47)
- KOHLER Stonewood Quiet-Close Round-Front Toilet Seat (20467-0)
- KOHLER Hinge Pack, Toilet Seat, Check (1035010-7)
- KOHLER Bidet Seat, Plastic, Biscuit (18751-96)
- TOTO Toilet Seat, Elongated, Sedona Beige, With Cover, polypropylene (SS124#12)
- Kohler Toilet Seats