Shop All Toilets
Kohler
Round-Front 1.28 GPF Toilet W/ 14 Rough-In
Mfr # 3947-96
Zoro # G4784158
product price: $477.97
/ea
Free Shipping & Returns
$477.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Material Vitreous China
- Overall Width (In.) 18-1/4 in
- Overall Height (In.) 28-3/4 in
- Overall Length (In.) 29-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width (In.) | 18-1/4 in |
Overall Height (In.) | 28-3/4 in |
Overall Length (In.) | 29-5/8 in |
Details
Item | Round-Front 1.28 GPF Toilet W/ 14 Rough-In |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Color/Finish | Biscuit |
Description
An industry standard since 1936, the Wellworth toilet offers an iconic, streamlined design. With a 1.28-gallon flush and space-saving round-front bowl, this Wellworth high-efficiency toilet features outstanding performance while remaining economical in its water usage, saving over 16,500 gallons of water per year compared to a 3.5-gallon toilet.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In (032N036)
- SPEAKMAN Hub (06-0181)
- HAM-LET 1/2" Compression x FNPT SS Female Connector (766L SS 1/2 X 1/2)
- CHARLOTTE PIPE AND FOUNDRY 4 Hub Cap (ABS 00116 1200HA)
- KOHLER Highline Comfort Height Two-Piece, Floor Mounted Mount, Elongated, White (6393-RA-0)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-0)
- KOHLER Elongated Dual-Flush Chair Height Toilet W/ Right-Hand Trip Lever (3989-RA-0)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-HB1)
- KOHLER Tresham Comfort Height One-Piece C (3981-RA-0)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong One-Piece Toilet, 1.6 gpf, Champion Flushing System, Floor Mount, White (2004.314.020)
- Kohler Toilets