Shop All Shower Drains
Kohler
Round Design Tile-In Shower Drain
Mfr # 9135-2BZ
Zoro # G7720971
product price: $110.85
/ea
Free Shipping & Returns
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Color - Drains Oil-Rubbed Bronze
- Connection - Drains 3 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9135-2BZ
- Zoro # G7720971
- UPC # 885612057051
- Country of Origin China
- Category Shower Drains
Details
Drain Material | Brass |
Color - Drains | Oil-Rubbed Bronze |
Connection - Drains | 3 in |
Finish | Oil Rubbed Bronze |
Item | Round Design Tile-In Shower Drain |
Description
Round Design Tile-In Shower Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED SS Wall Mounted Shelving (4"HX16"WX7"D) (301000_A)
- SLOAN Wets2000.1001 St2000 Ryl111-1.28, 1.28 gpf, Floor Mount, Elongated, White (20001001)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- ANVIL FNPT, Forged Steel 90 Degree Elbow, Class 6000 (0361201007)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Round Pvc Shower Receptor Drain (22676-BL)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- KOHLER Square Design Tile-In Shower Drain (9136-AF)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, OldWBz (B0711WB)
- Kohler Shower Drains