Shop All Plumbing Parts
Kohler
Roller Kit+Plastic Parts - Levity
Mfr # 1479105-BN
Zoro # G808769960
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length 7.01 in
- Width (In.) 5 in
- Height (In.) 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1479105-BN
- Zoro # G808769960
- UPC # 885612984425
- Country of Origin Unknown
- Category Plumbing Parts
Dimensions
Length | 7.01 in |
Width (In.) | 5 in |
Height (In.) | 1.8 in |
Details
Finish | Brushed Nickel |
Description
Roller Kit+Plastic Parts - Levity
- •In Kohler's Brushed Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049007)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010840)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Chrome (RP48689)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (75-102-01)
- KOHLER Pull Down Sprayhead, Replacement (GP1043211-VS)
- KOHLER Sidespray, Replacement (GP1021724-CP)
- KOHLER Screw 8-32 X .75 (95193)
- KOHLER Flushometer 12" Rough-In Kit (10313-CP)
- KOHLER Screw, 8-32Nc-2A X .562 (33357-CP)
- KOHLER Kit, Tee, Nut & Washer (1271579)
- SLOAN Tail Assembly, 2 1/16 In Length (H551A)
- Kohler Plumbing Parts & Accessories