Shop All Bath Towel Bars and Hooks
Kohler
Robe Hook
Mfr # 14443-BL
Zoro # G5080014
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Collection Purist
- Depth 1-3/4 in
- Height 1-7/8 in
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14443-BL
- Zoro # G5080014
- UPC # 885612585622
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Depth | 1-3/4 in |
Height | 1-7/8 in |
Width (In.) | 1-7/8 in |
Details
Item | Robe Hook |
Number of Hooks | 1 |
Collection | Purist |
Color | Matte Black |
Mounting | Wall Mounted |
Material | Metal |
Features | Concealed Screws |
Includes | Installation Hardware |
Type | Single Hook |
Description
Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. With a round profile, this robe hook offers a simple silhouette and convenient place to hang your robe, towel, or clothing in the bathroom.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (MA2150T-000)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020114)
- JONES STEPHENS 1-1/4" PVC Check Valve (C30125)
- MOEN 90 Degree One-Handle Tub Filler & Handshower in Matte Black (S905BL)
- KOHLER Purist 24" Towel Bar (14436-BV)
- KOHLER Plate, Wall Mount (1409482)
- KOHLER Composed 18" Towel Bar (73141-CP)
- KOHLER Riff Towel Ring Vibrant Brushed Moderne Brass (27412-2MB)
- KOHLER Towel Ring in Vibrant Brushed Moderne Brass (35928-2MB)
- KOHLER Purist 18" Towel Bar (14435-SN)
- DELTANA Single Robe Hook Sobe Series Satin Nickel (BBS2009-15)
- Kohler Bath Towel Bars and Hooks