Shop All Kitchen Sinks
Kohler
Riverby Uc 36 Tall Apron Sink
Mfr # 24564-PLM
Zoro # G908439152
product price: $1,677.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,677.99
Free 30-Day Returns
Key Features
- Overall Length 39.13 in
- Overall Width 26 in
- Overall Height 13.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24564-PLM
- Zoro # G908439152
- UPC # 885612911391
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 39.13 in |
Overall Width | 26 in |
Overall Height | 13.94 in |
Details
Item | Sink |
Description
Inspired by professional chefs and designed around real-life routines, Riverby streamlines your kitchen tasks with accessories that make prepping, cooking, and cleaning a breeze. The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped basin to an offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 1-1/2 Drain Flush Bag, (1.5DF)
- BOBRICK Clothes Hook (233)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- MERIT BRASS 2 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import (K487-32)
- KOHLER Strive 24" X 18-1/4" X 9-5/16" Under- (5286-NA)
- KOHLER Sink Rack For Cadence And Toccata Kitche (6401-ST)
- KOHLER Task Smart Dividedouble Equal Sink (80085-1PC-NA)
- KOHLER Prolific 33" X 17-3/4" X 11" Under-Mo (5540-NA)
- KOHLER Task Medium Single Basin Sink (80086-2PC-NA)
- KOHLER Executive Chef 33" X 22" X 10-5/8" U (5931-4U-0)
- RUVATI 26" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7126)
- Kohler Kitchen Sinks