Shop All Kitchen Sinks
Kohler
Riverby Uc 36 Tall Apron Sink
Mfr # 24564-K4
Zoro # G408444977
product price: $1,458.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,458.99
Free 30-Day Returns
Key Features
- Overall Length 39.13 in
- Overall Width 26 in
- Overall Height 13.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24564-K4
- Zoro # G408444977
- UPC # 885612911346
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 39.13 in |
Overall Width | 26 in |
Overall Height | 13.94 in |
Details
Item | Sink |
Description
Inspired by professional chefs and designed around real-life routines, Riverby streamlines your kitchen tasks with accessories that make prepping, cooking, and cleaning a breeze. The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped basin to an offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 500', Natural (PE14CNA)
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PHH-B)
- DELTA Faucet, Tub Filler Rough Faucet, Not Applicable (R4700-FL)
- THRIFCO PLUMBING Eljer Toilet Tank Trip Lever Square, Chrome (4401833)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Mount Double-Equal Kitchen Sink (5873-1-7)
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- KOHLER Staccato 33" X 22" X 8-5/16" Top-Mou, Drop In Mount, 1 Hole, Stainless Finish (3361-1-NA)
- KOHLER Stages 33" X 18-1/2" X 9-13/16" Unde (3760-NA)
- KOHLER Staccato 25" X 22" X 8-5/16" Top-Mou, Drop In Mount, 4 Hole, Stainless Finish (3362-4-NA)
- KOHLER Undertone 23" X 17-1/2" X 9-13/16" Me (3325-NA)
- ELKAY 16 Gauge SS 35-7/8" x 20-1/4" x 9" Sgl Bowl Tall Farmhouse Sink Kit (EFRUFF3417RDBG)
- Kohler Kitchen Sinks