Shop All Kitchen Sinks
Kohler
Riverby Uc 36 Tall Apron Sink
Mfr # 24564-0
Zoro # G907048003
product price: $1,475.25
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,475.25
Free 30-Day Returns
Key Features
- Body Material KOHLER Enameled Cast Iron
- Overall Length 35.69
- Overall Width 20.88
- Overall Height 9.81
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24564-0
- Zoro # G907048003
- UPC # 885612910196
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 35.69 |
Overall Width | 20.88 |
Overall Height | 9.81 |
Details
Item | Sink |
Body Material | KOHLER Enameled Cast Iron |
Finish | White |
Color | White |
Weight | 131.2 |
Description
Inspired by professional chefs and designed around real-life routines, Riverby streamlines your kitchen tasks with accessories that make prepping, cooking, and cleaning a breeze. The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped basin to an offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 111-1.28 Ess Tmo Pvdsf (3450021)
- PPG PROLUXE GAL Deep PRM Solid Base (SIK710-140/01)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027008)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99260-SN)
- KOHLER Vault 24" X 18-1/4" X 6-1/4" Undermount Single-Bowl Kitchen Sink (3894-NA)
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-SN)
- KOHLER 3944-1-NA, 35-3/4" L, 24-5/16" W (3944-1-NA)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5664-7)
- KOHLER Poise Undercounter Single-Basin Kitch, Undermount Mount, 0 Hole, Stainless Finish (3387-NA)
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- Kohler Kitchen Sinks