Shop All Kitchen Sinks
Kohler
Riverby 33" X 22" X 9-5/8" Under-Moun
Mfr # 8669-5UA3-0
Zoro # G9203483
product price: $972.08
/ea
Free Shipping & Returns
$972.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8669-5UA3-0
- Zoro # G9203483
- UPC # 885612463647
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Riverby 33" X 22" X 9-5/8" Under-Moun |
Mounting Type | Undermount |
Description
Riverby 33 In. X 22 In. X 9-5/8 In. Under-Moun
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS TEE INSERT POLY 1"" (1401010RMC)
- DELTA Dvrter Valve, Assemb RomanTub-R4700 (RP40668)
- GROHE Universal Temperature Control Handle Chr (47786000)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1150150EG)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole, Ice Gray Finish (6584-95)
- KOHLER Verse 33" X 22" X 9" Top-Mount Singl (20060-3-NA)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Short Apron (25784-CM6)
- KOHLER Prologue Large Single Sink (31466-1-NA)
- KOHLER 25 X22 X 9-5/8 Top-Mount Single-Bowl Kitchen Sink W/ Sink Rack (5872-3A1-0)
- KOHLER Staccato Entertainment Sink 3 Hole (3363-3-NA)
- NANTUCKET SINKS Retrofit Glacierstone Double Bowl EZApron Kitchen Sink (NS-GSEZA32D)
- Kohler Kitchen Sinks