Shop All Bathroom Sinks
Kohler
Riverby 33" X 22" X 9-5/8" Under-Moun
Mfr # 5871-5UA3-FF
Zoro # G9144823
product price: $1,382.66
/ea
Free Shipping & Returns
$1,382.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Cast Iron
- Mounting Type Undermount
- Color Sea Salt
- Overall Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5871-5UA3-FF
- Zoro # G9144823
- UPC # 885612094957
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 9-5/8 in |
Bowl Size | 30-1/4 in x 15-3/4 in |
Bowl Depth | 9 in |
Faucet Hole Dia. | 2-3/8 in |
Details
Item | Riverby 33" X 22" X 9-5/8" Under-Moun |
With Faucet / Without Faucet | Without Faucet |
Body Material | Cast Iron |
Mounting Type | Undermount |
Color | Sea Salt |
Collection | Riverby |
ADA Compliant | No |
Includes | Basin Rack; Colander; Cutting Board |
No. of Bowls | 1 |
Bowl Shape | Rectangular |
Faucet Mounting Centers | 8 in |
Number of Holes | 5 |
Description
Riverby 33 In. X 22 In. X 9-5/8 In. Under-Moun
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" C X M ELBOW NL (302-274NL)
- SLOAN Sprayhead Part Eaf63 Cp Spray Head 0.5 Gpm Male Metric (0335036)
- KOHLER Canister Valve Assy, Service Kit (1238986)
- STREAMLINE 1/2" C x FPT Copper 90 Degree High Ear Elbow (A 03038NL)
- KOHLER Laboratory Sink, 16" x 11" Bowl, Porcelain (K-2196-1-0)
- KOHLER Verticyl Round Under-Mount Bathroom S (2883-7)
- KOHLER Serif Drop-In Bathroom Sink With 8" Widespread Faucet Holes (2075-8-96)
- KOHLER Lavatory Grid Drain With Overflow (7129-A-CP)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-4-0)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-0)
- KOHLER Iron/Impressions 37" Cast Iron One-Pi (3051-8-0)
- Kohler Bathroom Sinks