Shop All Bathroom Sinks
Kohler
Riverby 33" X 22" X 9-5/8" Top-Mount
Mfr # 5871-4A2-0
Zoro # G9154273
product price: $924.75
/ea
Free Shipping & Returns
$924.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5871-4A2-0
- Zoro # G9154273
- UPC # 885612094681
- Country of Origin China
- Category Bathroom Sinks
Details
Item | Riverby 33" X 22" X 9-5/8" Top-Mount |
Description
Riverby 33 In. X 22 In. X 9-5/8 In. Top-Mount
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 6" (HH006-B)
- ZORO SELECT Expansion Joint, Neoprene, 3 in. Pipe (TU-48-NN)
- PROSOURCE Coupling No Hub 1-1/2 (NHC-150)
- ZURN Water Pressure Reducing Valve (112-NR3XLDULU)
- KOHLER Serif Self-Rimming Lavatory With Sing (2075-1-0)
- KOHLER Sartorial Herringbone Caxton Rectangle Undermount Bathroom Sink (29471-HD2-7)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-PB)
- KOHLER Brockway 4 Wash Sink With Drillings (3202-0)
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- KOHLER Bathroom Sink Offset Drain With Open Str (7131-A-CP)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L (0475.047.020)
- Kohler Bathroom Sinks