Shop All Bathroom Sinks
Kohler
Riverby 27" X 22" X 9-5/8" Top-Mount Si
Mfr # 8668-1A1-0
Zoro # G9152453
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 8668-1A1-0
- Zoro # G9152453
- UPC # 885612462527
- Country of Origin China
- Category Bathroom Sinks
Details
Item | Riverby 27" X 22" X 9-5/8" Top-Mount Si |
Description
Riverby 27 In. X 22 In. X 9-5/8 In. Top-Mount Si
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- APOLLO PEX 3/4 in. x 2 ft. Red PEX Pipe (APPR234)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-95)
- KOHLER Bathroom Sink, 8-1/2" H, 20-1/4" L, White (K-2196-4-0)
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside (2211-G-0)
- KOHLER Bryant Round Drop-In Bathroom Sink With Single Faucet Hole (2714-1-96)
- KOHLER Derring On Carillon Round Bathroom (17890-RL-RB2)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-1-96)
- KOHLER Cimarron Bathroom Sink With 8" Widespread Faucet Holes (2363-8-7)
- Kohler Bathroom Sinks