Shop All Bathroom Sinks
Kohler
Riverby 25" X 22" X 9-5/8" Undermount
Mfr # 5872-5UA1-0
Zoro # G8637159
product price: $761.58
/ea
Free Shipping & Returns
$761.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Overall Length 25 in
- Overall Width 22 in
- Overall Height 9-5/8 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5872-5UA1-0
- Zoro # G8637159
- UPC # 885612083678
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 22 in |
Overall Height | 9-5/8 in |
Details
Item | Riverby 25" X 22" X 9-5/8" Undermount |
Body Material | Cast Iron |
Finish | White |
Description
Riverby 25 In. X 22 In. X 9-5/8 In. Undermount
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER PuristPivoting Toilet Tissue Holder (14377-CP)
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- ZORO SELECT Brass Reducing Tee, FNPT, 3/4" x 1/2" x 3/4" Pipe Size (22UL61)
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7158)
- KOHLER Iron/Impressions 37" Cast Iron One-Pi (3051-8-0)
- KOHLER Caxton Oval 19" X 15" Under-Mount Bat (2211-0)
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-0)
- KOHLER Alteo Single-Handle Bathroom Sink Fau (45800-4-CP)
- KOHLER Pennington Self-Rimming Lavatory With (2196-4-0)
- KOHLER Devonshire Lavatory Basin With 4" Cen (2287-4-0)
- KOHLER Brazn Pill Undercounter Lavatory White (21057-0)
- Kohler Bathroom Sinks