Shop All Kitchen Faucets
Kohler
Rival Pull Out Kitchen Faucet
Mfr # 30468-VS
Zoro # G810471356
product price: $243.75
/ea
Free Shipping & Returns
$243.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Stainless
- ADA Compliant Yes
- Standards ADA Compliant
- Overall Length 8.25 in
- Color - Drains Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 30468-VS
- Zoro # G810471356
- UPC # 195711014252
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Overall Length | 8.25 in |
Depth | 8.19 in |
Width | 10 in |
Details
Finish | Vibrant Stainless |
ADA Compliant | Yes |
Standards | ADA Compliant |
Color - Drains | Silver |
Description
Fluid design lines make the Rival pull-out kitchen sink faucet a versatile addition to your kitchen decor. An arching pull-out spout offers convenience for washing bulky items, while a single lever handle allows you to turn on the water and find your ideal temperature in one motion. Sculpted buttons allow easy switching between aerated stream and powerful ring spray modes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Taut Sc Lav Faucet (74013-4-2MB)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2502-04-04-SS)
- GROHE Universal Flow Control Chrome (64374000)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001EC.020)
- KOHLER Crue Touchless Pull-Down Single-Handle Kitchen Faucet (22974-VS)
- KOHLER Bellera Single-Handle Semi-Professional Kitchen Sink Faucet (29106-2BZ)
- KOHLER Crue Semi Pro Kitchen Faucet (22973-VS)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (649-BL)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-SN)
- KOHLER Riff Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23832-VS)
- T&S BRASS Spout, Gsnk , Wall Mt, Leadfree (B-0529-01)
- Kohler Kitchen Faucets