Shop All Shower Faucets
Kohler
Rite-Temp Valve Trim in Polished Chrome
Mfr # TS35920-4-CP
Zoro # G710897959
product price: $187.50
/ea
Free Shipping & Returns
$187.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Material Metal
- Width 6.5 in
- Height 0.92 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS35920-4-CP
- Zoro # G710897959
- UPC # 195711106421
- Country of Origin China
- Category Shower Faucets
Dimensions
Width | 6.5 in |
Height | 0.92 in |
Details
Color | Chrome |
Material | Metal |
Finish | Polished Chrome |
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
- •Shower trim designed in collaboration with Studio McGee
- •Requires valve (sold separately)
- •Kohler finishes resist corrosion and tarnishing
- •A single handle controls both on/off activation and temperature setting
- •Coordinates with other products in the Castia collection
- •Premium metal construction for durability and reliability
- •KOHLER® finishes resist corrosion and tarnishing
- •Wall-mount
- •Trim only; requires valve to complete installation (sold separately)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x FNPT 316 SS Street Elbow (60SE113N012)
- LEGEND VALVE 3" X 8" BLACK NIPPLE (355-212E)
- FISHER MFG Drain-Complete Fis (22209)
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Kohler Bathtub Faucets & Accessories