Shop All Shower Faucets
Kohler
Rite-Temp Shower Trim Kit Without Showerhead in Vibrant Brushed Moderne Brass
Mfr # TLS35914-4-2MB
Zoro # G410897938
product price: $299.06
/ea
Free Shipping & Returns
$299.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brass
- Material Metal
- Width 6.5 in
- Height 0.92 in
- Finish Vibrant Brushed Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS35914-4-2MB
- Zoro # G410897938
- UPC # 195711106094
- Country of Origin China
- Category Shower Faucets
Dimensions
Width | 6.5 in |
Height | 0.92 in |
Details
Color | Brass |
Material | Metal |
Finish | Vibrant Brushed Moderne Brass |
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
- •Shower trim designed in collaboration with Studio McGee
- •Requires valve (sold separately)
- •Kohler finishes resist corrosion and tarnishing
- •A single handle controls both on/off activation and temperature setting
- •Includes shower arm and flange
- •Requires valve (sold separately)
- •Coordinates with other products in the Castia collection
- •Premium metal construction for durability and reliability
- •KOHLER® finishes resist corrosion and tarnishing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3481001.020)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/4" T-handle (JF-100TFM)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 7/8" (FS-7730-7/8 E/G)
- APG 5" Aluminum Part D Socket Weld (3E50DSWALT)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- Kohler Shower Faucets