Shop All Shower Faucets
Kohler
Rite-Temp Shower Trim Kit Without Showerhead in Polished Chrome
Mfr # TLS35914-4-CP
Zoro # G010897901
product price: $206.25
/ea
Free Shipping & Returns
$206.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Material Metal
- Width 6.5 in
- Height 0.92 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS35914-4-CP
- Zoro # G010897901
- UPC # 195711106124
- Country of Origin China
- Category Shower Faucets
Dimensions
Width | 6.5 in |
Height | 0.92 in |
Details
Color | Chrome |
Material | Metal |
Finish | Polished Chrome |
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
- •Shower trim designed in collaboration with Studio McGee
- •Requires valve (sold separately)
- •Kohler finishes resist corrosion and tarnishing
- •A single handle controls both on/off activation and temperature setting
- •Includes shower arm and flange
- •Requires valve (sold separately)
- •Coordinates with other products in the Castia collection
- •Premium metal construction for durability and reliability
- •KOHLER® finishes resist corrosion and tarnishing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.0 to 1.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-WS1-CCP)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- DYNAQUIP CONTROLS 1/2" FNPT Carbon Steel Ball Valve Inline (VAE2.A00P 1/2)
- CAMCO 1500W 120V Scr Element (2143)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- Kohler Bathtub Faucets & Accessories